Motion
GE6-FW
Spherical Plain Bearing - 6 mm Bore, 16 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #04066175
MFR #GE6-FW
Price$226.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6 mm Bore, 16 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #04066175
MFR #GE6-FW

Mfr description
GE6-FW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.87/each

Specifications

Dimensions

  • Ball Diameter
    0.5120 in, 13 mm
  • Bore Diameter  
    6 mm
  • Inner Ring Width  
    9 mm
  • Misalignment Angle  
    21 °
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width
    5 mm
  • Weight
    10 g | 0.353 oz

Details

  • Additional Details
    Open Type | Steel on PTFE Composite
  • Application
    General Industrial, Packaging Equipment, Printing Machinery, Robotics, Textile Machinery
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE Composite
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE6-FW
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Steel
  • Outer Ring Type
    One-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    5850 N
  • Radial Static Load Capacity
    14600 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)