Motion
GE70-FO-2RS

INA (SCHAEFFLER)
GE70-FO-2RS

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #04066179
MFR #GE70-FO-2RS
Price$1,206.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE70-FO-2RS

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #04066179
MFR #GE70-FO-2RS

Mfr description
GE70-FO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.50/each

Specifications

Dimensions

  • Ball Diameter
    105 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Weight
    6.444 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    400000 N
  • Radial Static Load Capacity
    2000000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)