Motion
GE70-LO
Spherical Plain Bearing - 70 mm Bore, 105 mm OD, 70 mm Inner Ring Width, Open, High Performance Grade
Mi Item #04066180
MFR #GE70-LO
Price$2,183.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 70 mm Bore, 105 mm OD, 70 mm Inner Ring Width, Open, High Performance Grade
Mi Item #04066180
MFR #GE70-LO

Mfr description
GE70-LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,183.55/each

Specifications

Dimensions

  • Ball Diameter
    3.6220 in, 92 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    40 mm
  • Weight
    3.77 lbs

Details

  • Additional Details
    sliding contact surface: steel/steel | cylindrical extensions on inner ring | open design | High-performance
  • Application
    Highest load rating and lifetime demands
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE70-LO
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    315000 N
  • Radial Static Load Capacity
    1560000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)