Motion
GE70-SX
Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 24 mm Inner Ring Width, Open
Mi Item #04066181
MFR #GE70-SX
Price$1,471.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 24 mm Inner Ring Width, Open
Mi Item #04066181
MFR #GE70-SX

Mfr description
GE70-SX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,471.51/each

Specifications

Dimensions

  • Ball Diameter
    102 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    24 mm
  • Misalignment Angle  
    1.1 °
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    110 mm
  • Weight
    2.293 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    208000 N
  • Radial Static Load Capacity
    1040000 N
  • Standards Met
    ISO-12 240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802534849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)