Motion
GE80-FW-2RS

INA (SCHAEFFLER)
GE80-FW-2RS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed
Mi Item #04066182
MFR #GE80-FW-2RS
Price$2,193.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE80-FW-2RS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed
Mi Item #04066182
MFR #GE80-FW-2RS

Mfr description
GE80-FW-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,193.54/each

Specifications

Dimensions

  • Ball Diameter
    115 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    75 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    130 mm
  • Weight
    7.848 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 202 °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1380000 N
  • Radial Static Load Capacity
    2300000 N
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802532050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)