Motion
GE80-HO-2RS

INA (SCHAEFFLER)
GE80-HO-2RS

Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 74 mm Inner Ring Width, Sealed
MI ITEM #04066183
MFR #GE80-HO-2RS
Your Price$810.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE80-HO-2RS

Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 74 mm Inner Ring Width, Sealed
MI ITEM #04066183
MFR #GE80-HO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$810.34/each(List $972.40)

Overview

Mfr description
GE80-HO-2RS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    105 mm
  • Outer Ring Width
    45 mm
  • Radial Static Load Capacity
    2000000 N
  • Radial Dynamic Load Capacity
    400000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Manufacturer Product Page
  • UPC_NO
    4012802533873
  • Weight
    4.96 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text