Motion
GE90-FO-2RS

INA (SCHAEFFLER)
GE90-FO-2RS

Spherical Plain Bearing - 90 mm Bore, 150 mm OD, 85 mm Inner Ring Width, Sealed
MI ITEM #04066190
MFR #GE90-FO-2RS
List Price$1,864.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE90-FO-2RS

Spherical Plain Bearing - 90 mm Bore, 150 mm OD, 85 mm Inner Ring Width, Sealed
MI ITEM #04066190
MFR #GE90-FO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,864.66/each for your price

Overview

Mfr description
GE90-FO-2RS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    55 mm
  • Radial Static Load Capacity
    3050000 N
  • Radial Dynamic Load Capacity
    610000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Standards Met
    ISO-12 240-1
  • UPC_NO
    4012802533996
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text