Motion
GF25-DO
Spherical Rod End - Bore Diameter: 25 mm, No Fitting
MI ITEM #04066192
MFR #GF25-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 25 mm, No Fitting
MI ITEM #04066192
MFR #GF25-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    55 mm

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    68700 N

Overview

Mfr description
GF25-DO-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought