Motion
GF30-DO
Spherical Rod End - Bore Diameter: 30 mm, No Fitting
MI ITEM #04066193
MFR #GF30-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 30 mm, No Fitting
MI ITEM #04066193
MFR #GF30-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF30-DO-A

Specifications

  • Bore Diameter
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    115000 N
  • Head Diameter
    65 mm
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text