Motion
GF35-DO
Spherical Rod End - Bore Diameter: 35 mm, No Fitting
MI ITEM #04066194
MFR #GF35-DO
Price$209.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 35 mm, No Fitting
MI ITEM #04066194
MFR #GF35-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.15/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Head Diameter
    83 mm

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    193000 N
  • UPC_NO
    4012802525366

Overview

Mfr description
GF35-DO-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought