Motion
GF45-DO
Spherical Rod End - Bore Diameter: 45 mm, No Fitting
MI ITEM #04066196
MFR #GF45-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 45 mm, No Fitting
MI ITEM #04066196
MFR #GF45-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF45-DO-A

Specifications

  • Rod End Type
    Welding Shank
  • Bore Diameter
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    386000 N
  • Head Diameter
    110 mm
  • UPC_NO
    4012802525519
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text