Motion
GIHRK100-DO

INA (SCHAEFFLER)
GIHRK100-DO

Female Threaded Right Hand Rod End - Bore Diameter: 100 mm, Shank Thread Size: M110x2, With Lubrication Fitting
MI ITEM #04066203
MFR #GIHRK100-DO
List Price$5,319.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHRK100-DO

Female Threaded Right Hand Rod End - Bore Diameter: 100 mm, Shank Thread Size: M110x2, With Lubrication Fitting
MI ITEM #04066203
MFR #GIHRK100-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,319.80/each for your price

Overview

Mfr description
GIHRK100-DO-A

Specifications

  • Bore Diameter
  • Shank Thread Size
    M110x2
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Cast Iron
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    920000 N
  • Head Diameter
    230 mm
  • UPC_NO
    4012802525694
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text