Motion
GIHRK110-DO

INA (SCHAEFFLER)
GIHRK110-DO

Female Threaded Right Hand Rod End - Bore Diameter: 110 mm, Shank Thread Size: M120x3, With Lubrication Fitting
MI ITEM #04066204
MFR #GIHRK110-DO
Your Price$6,157.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHRK110-DO

Female Threaded Right Hand Rod End - Bore Diameter: 110 mm, Shank Thread Size: M120x3, With Lubrication Fitting
MI ITEM #04066204
MFR #GIHRK110-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,157.68/each(List $7,389.21)

Overview

Mfr description
GIHRK110-DO-A

Specifications

  • Bore Diameter
  • Shank Thread Size
    M120x3
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Cast Iron
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    1382000 N
  • Head Diameter
    265 mm
  • UPC_NO
    4012802523249
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text