Motion
GIHRK25-DO
GIHRK - Female Threaded Right Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
MI ITEM #04066206
MFR #GIHRK25-DO
Price$371.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIHRK - Female Threaded Right Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
MI ITEM #04066206
MFR #GIHRK25-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.65/each

Specifications

Dimensions

  • Ball Diameter
    15/16 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    56 mm
  • Head Width
    3/4 in
  • Length To Ball Center
    3-1/8 in
  • Shank Thread Length  
    5/8 in
  • Thread Size
    M16 x 1.5
  • Weight
    1.08 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    14,118.705 lbf
  • Radial Static Load Capacity
    14,725.719 lbf
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802523195

Overview

Mfr description
GIHRK25-DO-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought