Motion
GIHRK70-DO
Female Threaded Right Hand Rod End - Bore Diameter: 70 mm, Shank Thread Size: M65x1.5, With Lubrication Fitting
Mi Item #04066211
MFR #GIHRK70-DO
Price$2,952.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 70 mm, Shank Thread Size: M65x1.5, With Lubrication Fitting
Mi Item #04066211
MFR #GIHRK70-DO

Mfr description
GIHRK70-DO-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,952.36/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Head Diameter
    154 mm
  • Shank Thread Size
    M65x1.5

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    440000 N
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)