Motion
GIHRK90-DO
Female Threaded Right Hand Rod End - Bore Diameter: 90 mm, Shank Thread Size: M100x2, With Lubrication Fitting
MI ITEM #04066214
MFR #GIHRK90-DO
Price$4,607.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 90 mm, Shank Thread Size: M100x2, With Lubrication Fitting
MI ITEM #04066214
MFR #GIHRK90-DO

Mfr description
GIHRK90-DO-A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,607.62/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Head Diameter
    206 mm
  • Shank Thread Size
    M100x2

Details

  • Ball Material
    Steel
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    810000 N
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)