Motion
GIKL25-PW
Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #04066223
MFR #GIKL25-PW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #04066223
MFR #GIKL25-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIKL25-PW

Specifications

  • Bore Diameter
  • Shank Thread Size
    M24x2
  • Thread Direction
    Left Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    72800 N
  • Head Diameter
    60 mm
  • Standards Met
    DIN-24 335, ISO-12 240-4, ISO-8139
  • UPC_NO
    4012802527865
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text