Motion
GIKL30-PB
GIKL - Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #04066224
MFR #GIKL30-PB
Your Price$474.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIKL - Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #04066224
MFR #GIKL30-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.30/each(List $545.45)

Overview

Mfr description
GIKL30-PB

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    14,276.079 lbf
  • Radial Static Load Capacity
    21,560.252 lbf
  • Head Diameter
    70 mm
  • Head Width
    1-7/16 in
  • Ball Diameter
    2.0000 in
  • Length To Ball Center
    5-11/16 in
  • Shank Thread Length
  • Standards Met
    DIN ISO 12240-4
  • Series
    K
  • UPC_NO
    4012802525847
  • Weight
    2.60 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text