Motion
GIKL30-PW
Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #04066225
MFR #GIKL30-PW
Price$545.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #04066225
MFR #GIKL30-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.40/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    70 mm
  • Shank Thread Size
    M30x2

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    95900 N
  • Standards Met
    DIN-24 335, ISO-12 240-4, ISO-8139
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802525861

Overview

Mfr description
GIKL30-PW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought