Motion
GIKR10-PW
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
Mi Item #04066230
MFR #GIKR10-PW
Price$154.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
Mi Item #04066230
MFR #GIKR10-PW

Mfr description
GIKR10-PW-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.25/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    28 mm
  • Shank Thread Size
    M10
  • Thread Size
    M10

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    18500 N
  • Rod End Type
    Female
  • Standards Met
    DIN-24 335, ISO-12 240-4, ISO-8139
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)