Motion
GIKR16-PB
GIKR - Female Threaded Right Hand Rod End - Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #04066233
MFR #GIKR16-PB
Your Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIKR - Female Threaded Right Hand Rod End - Bore Diameter: 16 mm, Shank Thread Size: M16, With Lubrication Fitting
MI ITEM #04066233
MFR #GIKR16-PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$252.25/each(List $302.70)

Overview

Mfr description
GIKR16-PB

Specifications

  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    4,811.151 lbf
  • Radial Static Load Capacity
    10,184.353 lbf
  • Head Diameter
    42 mm
  • Head Width
    13/16 in
  • Ball Diameter
    1-1/8 in
  • Length To Ball Center
    3-5/16 in
  • Shank Thread Length
  • Standards Met
    DIN ISO 12240-4
  • Series
    K
  • UPC_NO
    4012802526066
  • Weight
    0.54 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought