Motion
GIL10-DO
Female Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
MI ITEM #04066242
MFR #GIL10-DO
List Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
MI ITEM #04066242
MFR #GIL10-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.88/each for your price

Overview

Mfr description
GIL10-DO

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10
  • Thread Direction
    Left Hand
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    22000 N
  • Head Diameter
    29 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802526301
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text