Motion
GIL17-UK
Female Threaded Left Hand Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Maintenance Free/Self-Lubricating
Mi Item #04066246
MFR #GIL17-UK
Price$261.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Maintenance Free/Self-Lubricating
Mi Item #04066246
MFR #GIL17-UK

Mfr description
GIL17-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.30/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Head Diameter
    46 mm
  • Shank Thread Size
    M16
  • Thread Size
    M16

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    56500 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802523034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)