Motion
GIL25-UK
GIL - Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #04066252
MFR #GIL25-UK
Your Price$332.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIL - Female Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #04066252
MFR #GIL25-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.04/each(List $381.86)

Overview

Mfr description
GIL25-UK

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    11,488.309 lbf
  • Radial Static Load Capacity
    23,606.115 lbf
  • Head Diameter
    64 mm
  • Head Width
    3/4 in
  • Ball Diameter
    1-3/8 in
  • Length To Ball Center
    4-15/16 in
  • Shank Thread Length
  • Standards Met
    DIN ISO 12240-4
  • Series
    E
  • UPC_NO
    4012802526479
  • Weight
    1.32 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M24 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text