Motion
GIL35-UK-2RS

INA (SCHAEFFLER)
GIL35-UK-2RS

Female Threaded Left Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance Free/Self-Lubricating
Mi Item #04066254
MFR #GIL35-UK-2RS
Price$1,228.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIL35-UK-2RS

Female Threaded Left Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance Free/Self-Lubricating
Mi Item #04066254
MFR #GIL35-UK-2RS

Mfr description
GIL35-UK-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,228.39/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Head Diameter
    82 mm
  • Shank Thread Size
    M36x3
  • Thread Size
    M36x3

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    159000 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802528800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)