Motion
GIR15-DO
Female Threaded Right Hand Rod End - Bore Diameter: 15 mm, Shank Thread Size: M14, With Lubrication Fitting
MI ITEM #04066261
MFR #GIR15-DO
Price$203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 15 mm, Shank Thread Size: M14, With Lubrication Fitting
MI ITEM #04066261
MFR #GIR15-DO

Mfr description
GIR15-DO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.01/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Head Diameter
    40 mm
  • Shank Thread Size
    M14

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    44800 N
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)