Motion
GIR50-UK-2RS

INA (SCHAEFFLER)
GIR50-UK-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, Maintenance Free/Self-Lubricating
MI ITEM #04066270
MFR #GIR50-UK-2RS
List Price$2,484.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIR50-UK-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, Maintenance Free/Self-Lubricating
MI ITEM #04066270
MFR #GIR50-UK-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,484.83/each for your price

Overview

Mfr description
GIR50-UK-2RS-A

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M45x3
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Fabric
  • Radial Static Load Capacity
    313000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Head Diameter
    112 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802529173
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M45x3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought