Motion
GK30-DO
Spherical Rod End - Bore Diameter: 30 mm, With Lubrication Fitting
MI ITEM #04066278
MFR #GK30-DO
Price$334.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 30 mm, With Lubrication Fitting
MI ITEM #04066278
MFR #GK30-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.64/each

Specifications

Dimensions

  • Ball Diameter
    1-9/16 in
  • Bore Diameter  
    30 mm
  • Head Diameter
    73 mm
  • Head Width
    13/16 in
  • Weight
    1.40 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    18,210.432 lbf
  • Radial Static Load Capacity
    21,515.288 lbf
  • Series
    E
  • Standards Met
    ISO 24652 and DIN ISO 12240-4
  • UPC_NO
    4012802527230

Overview

Mfr description
GK30-DO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought