Motion
CC1.20 CLAMP COLLAR

GATES RUBBER CO
CC1.20 CLAMP COLLAR

733437015 Clamp Collar -
Mi Item #04066337
MFR #CC1.20 CLAMP COLLAR
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
CC1.20 CLAMP COLLAR

733437015 Clamp Collar -
Mi Item #04066337
MFR #CC1.20 CLAMP COLLAR

Mfr description
CC1.20 7334-3701
  • Crimping Instruction: Care must be taken when crimping clamp collars onto a hydraulic hose. If crimp is too tight, hose will be crushed, dramatically reducing its service life. If crimp is to loose, collar could slide along hose's length causing abrasion and eventual hose cover failure; Remember: Clamp collars must be crimped before the hose couplings; 1. Measure hose's outside diameter at the location where clamp collar will be crimped. This can be accomplished by using a pie tape or by using the average hose outside diameter measured with a dial caliper; 2. Measure wall thickness of clamp collar with a dial caliper; 3. Obtain crimp diameter by adding hose outside diameter to twice the clamp collar wall thickness; Crimp Diameter – (Hose O.D.) + (2 x .065).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Accessory Type
    Clamp Collar
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    Previously available only through equipment dealerships, clamp collars are common on many types of construction equipment. The collars are actually crimped onto a hydraulic hose, reducing hose movement and minimizing abrasion. Use the following instruction to determine crimp diameter, which can then be used to find crimp setting at www.gates.com/ecrimp or in Gates Crimp Data Manual (428–7365 Auto./35019 Ind.).
  • End Type
    CC1
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • Manufacturer Catalog Number
    7334-37015
  • Manufacturer Upc Number
    072053468014
  • Material
    Steel
  • Product Types
    Clamp Collar
  • UPC_NO
    072053468014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)