Motion
MFM ON 35OI10B4.X/B7

HYDAC CORP
MFM ON 35OI10B4.X/B7

High Pressure Hydraulic Filter - MFM Series, 35.0000 Size, 10 micron, 10 gpm, Optimicron® (Low Collapse), 4060 psi, 280 bar Max, Pop-up Indicator - (Auto Reset), 102 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #04066466
MFR #MFM ON 35OI10B4.X/B7
Price$435.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 35OI10B4.X/B7

High Pressure Hydraulic Filter - MFM Series, 35.0000 Size, 10 micron, 10 gpm, Optimicron® (Low Collapse), 4060 psi, 280 bar Max, Pop-up Indicator - (Auto Reset), 102 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #04066466
MFR #MFM ON 35OI10B4.X/B7

Mfr description
MFM ON 35OI10B4.0/B7
  • Because of their efficient design and construction, MFM filters are considered a cost effective solution for new equipment, or as a replacement for filters already specified on existing equipment.
  • The MFM filter is available in 4 sizes comprised of four different bowl and element lengths. The models 35, 55, 75, and 95, provide maximum flow rates of 10, 18, 20, and 25 GPM respectively.
  • A quick-response bypass valve located in filter head protects against high differential pressures caused by cold startups, flow surges and pressure spikes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.92/each

Specifications

Dimensions

  • Overall Length
    166 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size
    35.0000
  • Weight
    8.20 lbs

Details

  • Additional Details
    Low cost in-line high pressure filter.
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    13920 psi
  • Collapse Rating
    290 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4060 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Trip Pressure
    72 psid
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    280 bar, 4060 psi
  • Media Type
    Optimicron® (Low Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFM
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    102 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)