Motion
PL020X047AE

TSUBAKI (UST)
PL020X047AE

Keyless Bushing - AE Series, 20 mm ID, 47 mm OD
MI ITEM #04066472
MFR #PL020X047AE
Your Price$120.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X047AE

Keyless Bushing - AE Series, 20 mm ID, 47 mm OD
MI ITEM #04066472
MFR #PL020X047AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.46/each(List $138.52)

Overview

Mfr description
PL020X047AE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6314 lbf
  • Maximum Transmitted Torque
    202 ft-lbs
  • Maximum Transmitted Thrust
    6314 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    272 N/mm^2
  • Hub Contact Pressure
    13489 psi
  • Overall Length
    1.3110 in
  • Series
    AE
  • Installation Torque
    12.5 ft-lbs
  • Weight
    0.590 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text