Motion
HTG-10
HeatGuard® Protective Sheathing - Fiberglass Material
Mi Item #04066520
MFR #HTG-10
Price$18.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HeatGuard® Protective Sheathing - Fiberglass Material
Mi Item #04066520
MFR #HTG-10

Mfr description
HTG-10 7277-1577
  • HeatGuard can pay for itself in reduced replacement and maintenance costs; Packaged in 50-foot lengths; Nominal wall thickness – 0.135"; Available in two grades - HeatGuard and HeatGuard Hi-Temp.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.32/ft

Specifications

Details

  • Accessory Type
    Protective Sleeve
  • Color
    Red
  • Country of Origin
    CA
  • Description
    Used to help protect critical hose assemblies from spark, molten splash, heat and fire. HeatGuard is a completely non-asbestos, heat-resistant, protective sleeving that is a white knitted fiberglass yarn woven and coated with iron oxide red silicone rubber. It goes on easily over most hose and couplings, with only hose clamps or wire ties required for fastening. For use in welding areas, engine compartments, steel mills, oil rigs, and hot asphalt construction. Any application where hose is exposed to high temperatures. Also available as HeatGuard Hi-Temp. Temperature Range: -54°C to 260°C (-65°F to 500°F).
  • End Type
    HTG
  • Fitting Type
    Sleeve
  • Harmonization Code
    7019.19.9100
  • ManufacturerName (description attribute)
    Gates
  • Material
    Fiberglass
  • UPC_NO
    072053930450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)