Motion
24-HTGH
24-HTGH
MI ITEM #04066561
MFR #24-HTGH
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24-HTGH
MI ITEM #04066561
MFR #24-HTGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.50/each

Specifications

Details

  • Country of Origin
    CA
  • Description
    Used to help protect critical hose assemblies from spark, molten splash, heat and fire requiring SAE AS1072E specification. HeatGuard High-Temp is a completely non asbestos, heat-resistant, protective sleeving that is a white knitted fiberglass yarn woven and coated with iron oxide red silicone rubber. It goes on easily over most hose and couplings, with only hose clamps or wire ties required for fastening. For use in welding areas, engine compartments, steel mills, oil rigs, and hot asphalt construction. Any application where hose is exposed to high temperatures. Additional sizes available in standard HeatGuard. Temperature Range: -54°C to 260°C (-65°F to 500°F) for continuous exposure and up to 1093°C (2000°F) for 15 to 20 minutes and up to 1650°C (3000°F) for 15 to 30 seconds.
  • End Type
    HTG
  • Fitting Type
    Sleeve
  • Harmonization Code
    7019.19.9100
  • Material
    Fiberglass
  • UPC_NO
    072053509120

Overview

Mfr description
HTGH-24 7277-1611
  • HeatGuard can pay for itself in reduced replacement and maintenance costs; Available in two grades – HeatGuard and HeatGuard Hi–Temp; Nominal wall thickness - 0.142"; Packaged in 50-foot lengths; Contact Hose Product Application for details.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought