Motion
AWG20-N02CG1-CZ

SMC CORP OF AMERICA
AWG20-N02CG1-CZ

Filter Regulator w/ Gauge - One-Piece, Body Size 20, 1/4 NPT, Automatic (Normally Closed) Drain
MI ITEM #04066570
MFR #AWG20-N02CG1-CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG20-N02CG1-CZ

Filter Regulator w/ Gauge - One-Piece, Body Size 20, 1/4 NPT, Automatic (Normally Closed) Drain
MI ITEM #04066570
MFR #AWG20-N02CG1-CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AWG20-N02CG1-CZ FILTER/REGULATOR WITH

Specifications

  • Country of Origin
    CN
  • Port Size
    1/4 NPT
  • Drain Type
    Automatic (Normally Closed)
  • Series
    AWG
  • Body Size
    20
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text