Motion
10GS-21FPFL

GATES RUBBER CO
10GS-21FPFL

GlobalSpiral™ 7347-92995 Hose End - 0.625 in Hose ID
MI ITEM #04066589
MFR #10GS-21FPFL
List Price$118.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GS-21FPFL

GlobalSpiral™ 7347-92995 Hose End - 0.625 in Hose ID
MI ITEM #04066589
MFR #10GS-21FPFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.32/each for your price

Overview

Mfr description
10GS-21FPFL 7347-92995
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    0.6260 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Overall Length
    3.35 in
  • Manufacturer Upc Number
    072053902938
  • UPC_NO
    072053902938
  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Weight
    0.06 lb
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    21
  • End Type 1
    FPFL
  • Fitting Type
    Flange - GAZ Poclain 24°
  • Flange Thickness
    0.5600 in
  • Hose Dash Size
    10
  • Seal Type
    Thread Interference
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought