Motion
FJ5995-1010S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with High Side R134a Port - Carbon steel
MI ITEM #04066655
MFR #FJ5995-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with High Side R134a Port - Carbon steel
MI ITEM #04066655
MFR #FJ5995-1010S

Mfr description
FJ5995-1010S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.625 in
  • End 2 Size
    0.625 in
  • Height
    0.550 in
  • Inside Diameter
    0.370 in
  • Length
    5.620 in
  • Overall Length
    5.620 in
  • Weight
    4.16 oz
  • Width
    0.550 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)