Motion
N6085-10T 1-1/2IN S 1SS POM

REXNORD INC
N6085-10T 1-1/2IN S 1SS POM

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #04066674
MFR #N6085-10T 1-1/2IN S 1SS POM
Price$140.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N6085-10T 1-1/2IN S 1SS POM

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #04066674
MFR #N6085-10T 1-1/2IN S 1SS POM

Mfr description
114-1401-1 N6085-10T 1-1/2 SQ 1SS
  • 6085 Series Molded Non-Split Sprocket With 10 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore And 1 Setscrew Molded In Acetal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.17/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Length Through Bore
    63.5 mm
  • Outside Diameter
    162.6 mm
  • Pitch
    164.39 mm
  • Pitch Diameter  
    6.4720 in
  • Tooth Width
    50.8 mm
  • Weight
    1.24 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699416916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)