Motion
6011395
IC830 Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 3mm maximum cut width
MI ITEM #04066808
MFR #6011395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC830 Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 3mm maximum cut width
MI ITEM #04066808
MFR #6011395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Maximum Cutting Width  
    3 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    J
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    TAG R3J-6D
  • Insert Style
    TAG
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Single Or Double End  
    Single

Overview

Mfr description
6011395 TAG R3J-6D IC830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought