Motion
1414L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #04066835
MFR #1414L
Price$25.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #04066835
MFR #1414L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.50/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown, White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Overview

Mfr description
1414L LTHR DRVR GLV SPLIT LTHE BACK
  • Top grain pearl cowhide palm, bourbon cowhide split leather back
  • Unlined
  • Keystone thumb
  • Double stitching on forefinger provides extra strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought