Motion
1414XL
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
Mi Item #04066836
MFR #1414XL
Price$32.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
Mi Item #04066836
MFR #1414XL

Mfr description
1414XL LTHR DRVR GLV SPLIT LTHE BACK
  • Top grain pearl cowhide palm, bourbon cowhide split leather back
  • Unlined
  • Keystone thumb
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.68/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown, White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)