Motion
750
Welding Gloves, Stick, M, Reinforced, PR
MI ITEM #04066838
MFR #750
Price$43.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, Stick, M, Reinforced, PR
MI ITEM #04066838
MFR #750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.81/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    14 in
  • Size
    XL in-oz

Details

  • Application
    Stick
  • Back Material
    Grain Elkskin
  • Color
    White
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Leather Material Type
    Elkskin
  • Lining Material
    Foam
  • Material
    Leather
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134075040
  • Welding Applications
    Stick

Overview

Mfr description
750XL LTHR WELD GLOVE 75006015
  • Pearl premium elk skin stays soft even when hot
  • 14" length
  • Durable welted fingers protect stitching
  • Reinforced thumb
  • Foam lined back for added heat protection, unlined palm for enhanced dexterity
  • Durable lock stitching with Kevlar® thread for added strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought