Motion
750S
Welding Gloves, Stick, M, Reinforced, PR
MI ITEM #04066840
MFR #750S
Your Price$56.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, Stick, M, Reinforced, PR
MI ITEM #04066840
MFR #750S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.14/pr(List $64.57)

Overview

Mfr description
750S LTHR WELD GLOVE 3285006
  • Pearl premium elk skin stays soft even when hot
  • 14" length
  • Durable welted fingers protect stitching
  • Reinforced thumb
  • Foam lined back for added heat protection, unlined palm for enhanced dexterity
  • Durable lock stitching with Kevlar® thread for added strength

Specifications

  • Glove Size
    S
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Foam
  • Welding Applications
    Stick
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Elkskin
  • Hand Type
    Pair
  • Color
    White
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar(R)
  • Length
  • UPC_NO
    608134075026
  • Application
    Stick
  • Back Material
    Grain Elkskin
  • Size
    S in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text