Motion
170666
MTL Overload Sensor - For Use With Torque Limiter Systems, -30 to 120 °C Nominal, 150 °C Intermittent Peak Temperature Range, 50 mm Input Shaft
MI ITEM #04066903
MFR #170666
List Price$365.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTL Overload Sensor - For Use With Torque Limiter Systems, -30 to 120 °C Nominal, 150 °C Intermittent Peak Temperature Range, 50 mm Input Shaft
MI ITEM #04066903
MFR #170666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.34/each for your price

Overview

Mfr description
170666 SENSOR,PROXIMITY,INDUCTIV
  • Contactless promity sensor for MTL torque limiters
  • LED indicator to show switch state
  • 2mm maximum radial distance from actuation ring

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Torque Limiter Systems
  • Function
    MTL overload sensor
  • Series
    MTL Proximity Sensor
  • Temperature Range
    -30 to 120 °C Nominal, 150 °C Intermittent Peak
  • Ratings
    IP67, CE, and RoHS
  • Overall Length
    50 mm
  • Input Power
    10 - 30 V dc
  • Outputs
    200 mA
  • Contact Rating
    2,000 Hz, Normally Open
  • Additional Details
    Overload sensor for MTL mechanical torque limiters.
  • Manufacturer Product Page
  • UPC_NO
    662284273770
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text