Motion
SEM-600A ELEMENT 1.250 NSB

NEXEN GROUP
SEM-600A ELEMENT 1.250 NSB

Friction Clutch - 1.2500 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #04067079
MFR #SEM-600A ELEMENT 1.250 NSB
Price$4,014.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SEM-600A ELEMENT 1.250 NSB

Friction Clutch - 1.2500 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #04067079
MFR #SEM-600A ELEMENT 1.250 NSB

Mfr description
800305 SEM-600A ELEMENT,1.250 BO
  • Air Engaged Straight Bore Shaft End Mounted Clutch With Rotary Air Union
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,014.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Clutch Peak Thermal Input Rate
    16.80 hp
  • Drive Inertia
    41.65 lb-in²
  • Height
    7.2500 in, 184.15 mm
  • Input Shaft Diameter
    1.2500 in, 31.75 mm
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Outer Diameter
    7.25 in
  • Overall Diameter
    7.2500 in, 184.15 mm
  • Overall Length
    6.42 in
  • Pilot Diameter
    3.1500 in, 80.01 mm
  • Pilot Size
    3.150 in
  • Port Size
    1/8 NPT
  • Weight
    14.50 lbs
  • Width
    7.2500 in, 184.15 mm

Details

  • Additional Details
    Straight Bore, Shaft End Mount, Rotary Air Union, Pilot Output
  • Air Chamber Volume
    0.628 in3, 10.291 cm3
  • Approximate Clutch Facing Life
    230 hphr
  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    1.797 in³
  • Clutch Air Chamber Volume When New
    0.628 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    18.62 sq in, 120.129 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    34413 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    SEM 600 Repair Kit 800642
  • Manufacturer Upc Number
    662284210362
  • Max Clutch Continuous Thermal Diss
    0.53 hp
  • Max Pressure
    80 psi
  • Max Rpm
    3600 RPM rpm
  • Max Static Clutch Torque
    770 in-lb
  • Maximum Dynamic Torque Capacity
    655 in
  • Min Engagement Pressure
    5 psi
  • Model
    SEM 600A
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 1/32–18 Bolts @ 60° On A 3.968 in Circle
  • Product Type
    Pneumatic Clutches
  • Series
    SEM 600A
  • Shaft Inertia
    16.77 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284210362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)