Motion
801763
Facing Kit - For Use With FMCB/E-8-38/1375 Series Clutch/Brake, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 2450 hp/hr, Low Coefficient Facing, Green Facing Edge Color Code, 2450 hp/hr Facing Life
Mi Item #04067092
MFR #801763
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCB/E-8-38/1375 Series Clutch/Brake, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 2450 hp/hr, Low Coefficient Facing, Green Facing Edge Color Code, 2450 hp/hr Facing Life
Mi Item #04067092
MFR #801763

Mfr description
801763 FMCB/E-8-38/1375 FCG KIT,
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Weight
    0.68 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Order one kit for the brake section and one kit for the clutch section. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    2450 hp/hr
  • Approximate Clutch Facing Life
    2450 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    30.63 in²
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    FMCB/E-8-38/1375 Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284255851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)