Motion
TL30A/2-E 25MM AIR

NEXEN GROUP
TL30A/2-E 25MM AIR

Air Engaged Torque Limiter - Enclosed, Straight, 25 mm, 1650 RPM
Mi Item #04067113
MFR #TL30A/2-E 25MM AIR
Price$4,019.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL30A/2-E 25MM AIR

Air Engaged Torque Limiter - Enclosed, Straight, 25 mm, 1650 RPM
Mi Item #04067113
MFR #TL30A/2-E 25MM AIR

Mfr description
803024 TL30A/2-E 25MM BORE,AIR,M
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,019.70/each

Specifications

Dimensions

  • Backlash
    0.35°
  • Bore Diameter
    25 mm
  • Bore Size
    25 mm
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    91.85 kg·cm²
  • Minimum Sprocket Size
    35/42T, 40/32T, 50/26T, 60/22T, 80/18T
  • Port Size
    1/8 BSPT
  • Weight
    21.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    22.778 cm³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Nickel Plated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284303323
  • Max Pressure
    6.9 bar
  • Max Rpm
    1650 RPM rpm
  • Max Static Clutch Torque
    97 N-m
  • Min Engagement Pressure
    1.0 bar
  • Min Static Torque Capacity
    19 N-m
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE, And RoHS
  • Shaft Inertia
    29.09 kg/cm²
  • Temperature Range
    0-66 °C
  • UPC_NO
    662284303323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)