Motion
MW/M-800 COUPLING-F NO BSHG

NEXEN GROUP
MW/M-800 COUPLING-F NO BSHG

Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517 (Reverse), 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
MI ITEM #04067117
MFR #MW/M-800 COUPLING-F NO BSHG
List Price$2,227.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MW/M-800 COUPLING-F NO BSHG

Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517 (Reverse), 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
MI ITEM #04067117
MFR #MW/M-800 COUPLING-F NO BSHG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,227.18/each for your price

Overview

Mfr description
807401 MW/M-800 COUPLING-F,NO BS

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    M-800 Series Clutches, MCB-800 Series Clutch/Brake, MW Series Clutches, MWCB Series Clutch/Brake
  • Bore Style
    Taper Lock #2517 (Reverse)
  • Bore Size
    1.0000 - 2.5000 in
  • Finish
    Bare Steel and Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.0000 - 2.5000 in
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Coupling Size
    7.000 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    0.128 in
  • Maximum Axia Float
    + 0.125 in
  • Additional Details
    This coupling has reverse (internal) bushing insetion for blind end applications. Taper lock bushing (sold separately).
  • Manufacturer Product Page
  • UPC_NO
    662284310413
  • Weight
    23.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text