Motion
T-450A QD TYPE'JA' LCO

NEXEN GROUP
T-450A QD TYPE'JA' LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushed Type, 0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 0.5000 to 1.0000 in Bore, 224 in Dynamic Torque Capacity
Mi Item #04067123
MFR #T-450A QD TYPE'JA' LCO
Price$936.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-450A QD TYPE'JA' LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushed Type, 0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 0.5000 to 1.0000 in Bore, 224 in Dynamic Torque Capacity
Mi Item #04067123
MFR #T-450A QD TYPE'JA' LCO

Mfr description
819004 T-450A QD TYPE'JA',LCO
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.23/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size Range
    0.5000 in, 0.5000 to 1.0000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Length
    8.6800 in
  • Maximum Continuous Thermal Dissipation
    1.73 hp
  • Outer Diameter
    5.9400 in
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 NPT
  • Weight
    8.50 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. JA type QD bushing sold seperately.
  • Approximate Brake Facing Life
    460 hp/hr
  • Bore Style
    JA Bushing (0.5000 to 1.0000 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    11.9 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    48792 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Brake Series
    T-450A
  • Bushing Type & Range
    JA Type - 0.5000 to 1.0000 in
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    818972
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.73 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    264
  • Maximum Dynamic Torque Capacity
    224 in
  • Min Engagement Pressure
    3 psi
  • Model
    T 450A
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    818903
  • Release
    Spring
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    T 450A
  • Temperature Range
    32 to 150 °F
  • Torque Pin Bracket
    819900
  • UPC_NO
    662284257244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)