Motion
822528
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1200 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 10077 hp/hr
MI ITEM #04067129
MFR #822528
List Price$905.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1200 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 10077 hp/hr
MI ITEM #04067129
MFR #822528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$905.97/each for your price

Overview

Mfr description
822528 T/S-1200 FACING KIT,LCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    S Series Brakes, SSE Series Brakes, T Series Brakes, TSE-1200 Series Brakes
  • Approximate Brake Facing Life
    10077 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    58.6 in²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284255684
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text