Motion
S-1400 4 STD NSB

NEXEN GROUP
S-1400 4 STD NSB

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #04067131
MFR #S-1400 4 STD NSB
Price$6,904.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-1400 4 STD NSB

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #04067131
MFR #S-1400 4 STD NSB

Mfr description
822533 S-1400 4.000 BORE,STD,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,904.74/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Bore Size Range
    4.0000 in
  • Overall Diameter
    16.48 in
  • Overall Length
    4.81 in
  • Port Size
    1/4 NPT
  • Weight
    107.00 lbs

Details

  • 2D Drawing
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Approximate Brake Facing Life
    4833 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    13.250 in³
  • Brake Air Chamber Volume When New
    4.500 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    72.2 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    830000 ft-lbs
  • Brake Peak Thermal Input Rate
    65.00 hp
  • Brake Response Factor
    0.641
  • Clutch Category
    Friction Brake
  • Clutch Facing Effective Area
    72.2 sq in, 465.806 sq cm
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    822526
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    12.80 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    10000 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-1400
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    822525 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Series
    S 1400
  • Shaft Inertia
    991.00 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284256469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)